Shop All Camlock Fittings
Apg
1-1/4" Brass Part E
Mfr # 3E12ECB
Zoro # G501803336
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 1-1/4"
Product Information
- Brand Apg
- MFR # 3E12ECB
- Zoro # G501803336
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Gasket Material | None |
Max. Pressure | 200 PSI @ 70 F |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Cap 26S Rz (941-001U)
- PROSOURCE Pipe Nipple Galv 1/4X6 (1/4X6G)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 13)
- LEGEND VALVE 3/4" C X M ELBOW (302-274)
- APG 2-1/2" Aluminum Part B (3E25BAL)
- APG 1-1/2" 316 Stainless Steel Part E (315ESS)
- APG 2-1/2" Aluminum Part D (3E25DAL)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 2" X 3" Aluminum Part BA (32030BAAL)
- APG 4" Aluminum Part DP (3E40DPAL)
- ZORO SELECT 3" Female Coupler 316 SS Dust Cap (3LX51)
- Apg Fittings