Shop All Camlock Fittings
Apg
1-1/4" Aluminum Part F
Mfr # 3U12FAL
Zoro # G801803609
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 1-1/4"
Product Information
- Brand Apg
- MFR # 3U12FAL
- Zoro # G801803609
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Sa (43131-CP)
- ZURN Diaphragm (P6000-ER15)
- ZOELLER Septic Tank Filter, 1 gpm, 15 in H (170-0078)
- STEEL & OBRIEN 3" x 2" Tri-Clamp Concentric Reducer - 5" Long 316SS (31-14MP-3X2-316)
- APG 1-1/2" Forged Brass Part C (315CBR)
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- APG 8" Aluminum Part DC (3E80DCALA)
- APG 4" Aluminum Part C (340CALBH)
- APG 3/4" Brass Part DP (3E07DPCB)
- APG 2" Forged Brass Part C (320CBR)
- APG 2" 316 Stainless Steel Part C (320CLHSS101)
- Apg Fittings