Shop All Camlock Fittings
Apg
1-1/4" Aluminum Part F
Mfr # 3E12FAL
Zoro # G201803377
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 1-1/4"
Product Information
- Brand Apg
- MFR # 3E12FAL
- Zoro # G201803377
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Gasket Material | None |
Max. Pressure | 250 PSI @ 70 F |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3465001.020)
- KOHLER Handshower, 15/16" Face Dia., Metal (K-TS15621-4-CP)
- FEIN Filter Bag, Paper/Plastic, 9-7/16" L, HEPA (31345063010)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501T)
- APG 4" Aluminum Part C (340C90AL)
- APG 1" Brass Part E (3E10ECB)
- APG 3/4" Aluminum Part DP (307DPAL)
- APG 1-1/4" Aluminum Part D (3E12DAL)
- APG 1-1/4" Aluminum Part E (312EAL)
- APG 1" Aluminum Part D (3E10DAL)
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- Apg Camlock Fittings