Shop All Camlock Fittings
Apg
1-1/4" Aluminum Part D
Mfr # 3E12DAL
Zoro # G701804089
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 1-1/4"
Product Information
- Brand Apg
- MFR # 3E12DAL
- Zoro # G701804089
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32" OD, Nylon, Natural, 50 Ft (2VDL6)
- THRIFCO PLUMBING 2 Inch ABS Repair Coupling (6795002)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere, Bolt Holes: 4 (AMSE201H)
- THRIFCO PLUMBING Kohler 2 Handle Corralis Cartirdge, Hot (4402650)
- APG 1-1/2" Aluminum Part A (3U15AAL)
- APG 6" Aluminum Part D (360DAL)
- APG 4" Aluminum Part B (3E40BAL)
- APG 2" 316 Stainless Steel Part D (320DSS)
- APG 3/4" 316 Stainless Steel Part DC (3E07DCSS)
- APG 3/4" Aluminum Part E (3U07EAL)
- DIXON EZ Cam and Groove, Coupler x FNPT, 2", SS (RD200EZ)
- Apg Camlock Fittings