Shop All Camlock Fittings
Apg
1-1/4" Aluminum Part A
Mfr # 312AAL
Zoro # G401803764
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 1-1/4"
Product Information
- Brand Apg
- MFR # 312AAL
- Zoro # G401803764
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Coupling Size | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 51-2 Combo Feeder/Lwco Has #2 (51-2)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size (801-003)
- MOEN Tub Safe Bath Mat White (DN7050)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BDS)
- APG 3/4" 316 Stainless Steel Part DC (3E07DCSS)
- APG 6" Aluminum Part A (3E60AAL)
- APG 4" Aluminum Part C (340CALBH)
- APG 1-1/2" Aluminum Part D (3U15DAL)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- APG 3" X 4" Aluminum Part C (3E3040CAL)
- BE PRESSURE SUPPLY 1" Polypropylene Camlock Fitting - Male Coupler x MPT Thread (90.725.100)
- Apg Fittings