Shop All Screwdriver Bits
Apex Tool Group
Torx Insert Bix Tamper, T20 2 In
Mfr # 440-TX-20-2
Zoro # G3221401
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- SAE or Metric SAE, Metric
Product Information
- Brand Apex Tool Group
- MFR # 440-TX-20-2
- Zoro # G3221401
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Torx Insert Bix Tamper, T20 2 In |
SAE or Metric | SAE, Metric |
Description
Torx Insert Bix Tamper, T20 2 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/2" - 1PK (49-66-4537)
- KNIPEX KNIPEX® 90 70 220 Revolving Punch Pliers 8-3/4" OAL (90 70 220)
- BOSCH Stop Disc (1617000461)
- HOUGEN 5/8 in. x 2 in. 12,000-Series Annular Cutter (12220)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20I-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", PK5 (185-1.5MM-5PK)
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-FX-5PK)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 8Mm Fma (M-8MM11)
- APEX TOOL GROUP Power Drive Bit (AM-01-A)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T8X-5PK)
- Apex Tool Group Screwdriver Bits