Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 7/16", Hex, 1/2", PK5
Mfr # P-1416-5PK
Zoro # G7444796
original price:
$153.99
14% off
new price: $130.99
/pk 5, $26.20/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size 1/2 in
- Shank Style Hex
- Hex Shank Size 7/16 in
Product Information
- Brand Apex Tool Group
- MFR # P-1416-5PK
- Zoro # G7444796
- UPC # 697099638308
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/2 in |
Hex Shank Size | 7/16 in |
Overall Bit Length | 1 1/4 in |
Overall Length | 1-1/4" |
Point Size | 1/2" |
Shank Size | 7/16" |
Tip Size | 1/2" |
Details
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Finish | Unfinished |
For Use With | Bit Holder |
Impact Rated | Yes |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size 1/2 in, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Brown (40230EC01)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-37113)
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- BETA T-Handle Wrench, Male, 7/32" (009510757)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T40 Torx(R), PK5 (834-TX40-2.95-5PK)
- APEX TOOL GROUP Power Bit, SAE, 12 to 24mm, Screw, PK5 (55-TX-25-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T45 Torx(R), PK5 (834-TX-45-5-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-BI-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 P (491X)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- Apex Tool Group Screwdriver Bits