Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 7/16", Hex, 1/2", 7/8"
Mfr # SZ-17-A
Zoro # G6072972
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/2 in
- Shank Style Hex
- Hex Shank Size 7/16 in
Product Information
- Brand Apex Tool Group
- MFR # SZ-17-A
- Zoro # G6072972
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/2 in |
Hex Shank Size | 7/16 in |
Overall Bit Length | 7/8 in |
Overall Length | 7/8" |
Shank Size | 7/16" |
Point Size | 1/2" |
Tip Size | 1/2" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Impact Rated | Yes |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Insert Bit |
Material | Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/2 in, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 7/8 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Screw (LS2)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (27858RPB113505)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, 250 RPM (DCF503GG1)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Slide, Lock-On (9566CV)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-15IPX-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1-1/4" (HTN-B-2-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-1/4B-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1-1/2", PK5 (440-215-PZDX-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No6 To (49-TX-06)
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH22P5)
- Apex Tool Group Screwdrivers and Nutdrivers