Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 5/16", Hex, T55, 1-1/4", PK5
Mfr # 480-TX-55X-5PK
Zoro # G2673842
original price:
$38.19
7% off
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T55
- Shank Style Hex
- Hex Shank Size 5/16 in
Product Information
- Brand Apex Tool Group
- MFR # 480-TX-55X-5PK
- Zoro # G2673842
- UPC # 697099638094
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T55 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 1/4 in |
Point Size | T55 |
Shank Size | 5/16" |
Overall Length | 1-1/4" |
Tip Size | T55 |
Details
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T55, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-9/16" opening size. (2625SW)
- GREENLEE Lock Adapter, 10 ga., Locking Mechanism (SP-LOCK2)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- JOHNSON MAG TORPEDO LVL 10""3VIAL (1435-1000)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (492-CX-100PK)
- APEX TOOL GROUP 3 Slotted Driver Bit (323-000X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (321-WX-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 4Mm H (AM-4MM-6)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XXRI-5PK)
- Apex Tool Group Screwdrivers and Nutdrivers