Shop All Screwdriver Bits
This Product is Discontinued
Apex Tool Group
Torsion Bit, SAE, 5/16", Hex, T40, 1-1/2", PK5 (Discontinued)
Mfr # 480-TX-40-150-5PK
Zoro # G7610626
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex
- Hex Shank Size 5/16 in
Product Information
- Brand Apex Tool Group
- MFR # 480-TX-40-150-5PK
- Zoro # G7610626
- UPC # 697099636328
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Hex Shank Size | 5/16 in |
Overall Bit Length | 1 1/2 in |
Point Size | T40 |
Shank Size | 5/16" |
Overall Length | 1-1/2" |
Tip Size | T40 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Insert Bit |
Finish | Unfinished |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T40, Shank Style Hex, Hex Shank Size 5/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.