Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, 5/16", PK5
Mfr # 185-7X-5PK
Zoro # G7443825
original price:
$50.09
9% off
new price: $45.15
/pk 5, $9.03/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5/16 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # 185-7X-5PK
- Zoro # G7443825
- UPC # 697099629146
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/16 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Shank Size | 1/4" |
Overall Length | 1-1/4" |
Point Size | 5/16" |
Tip Size | 5/16" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Finish | Unfinished |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5/16 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable S9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.9511104X10)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (39184)
- MILWAUKEE TOOL 2" Hole Dozer Bi-Metal Hole Saw (49-56-9624)
- LENOX 9" L x Demolition Cutting Reciprocating Saw Blade (20524B960R)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-CX)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-BX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-A-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-5PK)
- APEX TOOL GROUP Insert Bit, #2 (492-C-SFX)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- Apex Tool Group Screwdrivers and Nutdrivers