Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5
Mfr # 212-1/4-5PK
Zoro # G2630905
product price: $23.29
/pk 5, $4.66/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Product Information
- Brand Apex Tool Group
- MFR # 212-1/4-5PK
- Zoro # G2630905
- UPC # 697099633358
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 1/4" |
Tip Size | 1/4" |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | Yes |
Item | Insert Bit |
For Use With | Bit Holder |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 1/4 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9060)
- CMT Precision Collet, ER-32, D1/4" (184.065.00)
- DEWALT 4-1/2" x .060" Porcelain Tile Blade Wet/Dry (DW4765)
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-ACR-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30I-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-AI-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/2", SQUARE DRIVE, PK5 (SZ-43-5PK)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, #4 Phillips (854PT-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-27IPX-5PK)
- Apex Tool Group Screwdrivers and Nutdrivers