Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, Metric, 7/16", Hex, 10mm, 7/8"
Mfr # SZ-7-10MM
Zoro # G7572144
original price:
$10.87
6% off
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 10 mm
- Shank Style Hex
- Hex Shank Size 7/16 in
Product Information
- Brand Apex Tool Group
- MFR # SZ-7-10MM
- Zoro # G7572144
- UPC # 069709912885
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10 mm |
Hex Shank Size | 7/16 in |
Overall Bit Length | 7/8 in |
Point Size | 10mm |
Shank Size | 7/16" |
Overall Length | 7/8" |
Tip Size | 10.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
For Use With | Bit Holder |
Finish | Unfinished |
Item | Insert Bit |
Impact Rated | Yes |
SAE or Metric | Metric |
Material | Stainless Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 10 mm, Shank Style Hex, Hex Shank Size 7/16 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 7/8 in, Metric, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Detent Pin (44-60-1170)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102608)
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCV32T)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/4-E (C47648)
- APEX TOOL GROUP Sktt 3/8 Fmale Sq Drv 13Mm Fm (SF-13MM23)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (440-TX-08X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-27X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-C-2X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (212-1/4-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-PZDX-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End (PZ1222X)
- Apex Tool Group Screwdrivers and Nutdrivers