Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, Metric, 1/4", Hex, 4mm, PK5
Mfr # 185-4MM-5PK
Zoro # G7443642
original price:
$24.99
10% off
new price: $22.49
/pk 5, $4.50/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 4 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # 185-4MM-5PK
- Zoro # G7443642
- UPC # 697099221715
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 5/16 in |
Point Size | 4mm |
Shank Size | 1/4" |
Overall Length | 1-5/16" |
Tip Size | 4.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | Yes |
SAE or Metric | Metric |
For Use With | Bit Holder |
Item | Insert Bit |
Material | Steel |
Description
This Apex 185-4MM-5PK Insert Bit is a high quality tool that will be sure to meet your demands. With an overall bit length of 1 5/16 in., this hex insert bit has a shank size of 1/4". Made from S2 steel, the fastening tool tip is 4mm and it has a hex shank. The finish on the insert bit is unfinished. The Apex Insert Bit with its hex shank and finished head provides you with enhanced torque and grip when working with screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1770 ft.-lb. (CP7776)
- WESTWARD WESTWARD Top Chest, 5-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 21" H (53RH47)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD771C2)
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 (26010)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30I-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-CX)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (P-320X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-20-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-ACR-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-1X-5PK)
- EAZYPOWER Magnetic Nut Setter 10Mm (88221)
- Apex Tool Group Screwdriver Bits