Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, Metric, 1/4", Hex, 2mm, 1", PK5
Mfr # 185-2MM-5PK
Zoro # G7443563
original price:
$41.49
28% off
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 2 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # 185-2MM-5PK
- Zoro # G7443563
- UPC # 697099095224
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | 2mm |
Overall Length | 1" |
Tip Size | 2.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bit Holder |
Finish | Unfinished |
SAE or Metric | Metric |
Impact Rated | Yes |
Item | Insert Bit |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 2 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Metric, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 53/64 (55453)
- ABC HAMMERS 5.5 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC7DB)
- MILWAUKEE TOOL 13mm Flex Head Ratcheting Combination Wrench (45-96-9613)
- INGERSOLL-RAND 1" Air Impact Wrench, 1450ft-lb Max Rev Torque, Super Duty (2925P3TI)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 6mm Hex, PK5 (SZ-5-7-6MM-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 022 (320-000X)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 1/8 in. Hex, PK5 (SZ-10-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (446-2X-250PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-A-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-20IPX-5PK)
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0400)
- Apex Tool Group Screwdrivers and Nutdrivers