Shop All Screwdriver Bits
Apex Tool Group
Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", PK5
Mfr # 185-1.5MM-5PK
Zoro # G7557584
original price:
$63.00
21% off
new price: $49.59
/pk 5, $9.92/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1.5 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # 185-1.5MM-5PK
- Zoro # G7557584
- UPC # 697099092919
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1.5 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | 1.5mm |
Shank Size | 1/4" |
Tip Size | 1.5mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
SAE or Metric | Metric |
Impact Rated | Yes |
For Use With | Bit Holder |
Finish | Unfinished |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1.5 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Metric, Finish Unfinished, Impact Rated Yes, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Telescoping 3X Mirror Tab (759563)
- WELDCOTE Pliers Welper Ys-50 Welding Pliers (WELPER)
- OCHSENKOPF Spare Handle, Ash, 850mm (OX E-86 E-0850)
- WESTWARD 23 in Dieless Crimper (38YG96)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-10-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/2", SQUARE DRIVE, PK5 (SZ-43-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-TX-5PK)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv No (832PT)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, #2, PK5 (402X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 5F-6R (L-320X)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 3/8", PK5 (P-1412-5PK)
- Apex Tool Group Screwdriver Bits