Shop All Screwdriver Bits
Apex Tool Group
Torq Bit Set
Mfr # 265-4
Zoro # G0664749
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Shank Style Hex Power Drive
- SAE or Metric SAE
- For Use With Quick-Release (QR Series) Chucks
- Overall Length 3-1/2"
Product Information
- Brand Apex Tool Group
- MFR # 265-4
- Zoro # G0664749
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 3-1/2" |
Point Size | #4 |
Shank Size | 1/4" |
Details
Bit Style | Torq-Set |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Item | Torq Bit Set |
SAE or Metric | SAE |
For Use With | Quick-Release (QR Series) Chucks |
Finish | Proprietary Steel and Heat Treat Process |
Description
Torq Bit Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 87-208 Floor And Wall Scraper, 4" Blade, 18" Handle (87-208)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (430714)
- JOHNSON LEVEL & TOOL 8x12 STL Carp Square (CS10)
- J.W. WINCO GN927.4-63-M6-30-B-B Clamping Lever (927.4-63-M6-30-B)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (P-328X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (440-TX-20I-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", PK5 (185-1.5MM-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No4 P (440-4X)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No10 (440-1I)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- Apex Tool Group Screwdriver Bits