Shop All Socket Extensions
Apex Tool Group
Socket Set 1/4", 3/8" Dr, 8 Pieces
Mfr # 84782
Zoro # G4644282
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Measurement Type SAE, Metric
- Finish Black Oxide
- SAE or Metric SAE, Metric
- Number of Pieces 8
Product Information
- Brand Apex Tool Group
- MFR # 84782
- Zoro # G4644282
- UPC # 99575847820
- Country of Origin China
- Category Socket Extensions
Dimensions
Drive Size | 1/4", 3/8" |
Details
Measurement Type | SAE, Metric |
Finish | Black Oxide |
SAE or Metric | SAE, Metric |
Number of Pieces | 8 |
Includes | (8) Set Includes: 7mm, 8mm, 5/16", 10mm, 11mm, 7/16", 12mm, 13mm, 14mm, 9/16", 16mm, 5/8", |
Item | Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Description
8Pc 1/4 And 3/8 Dr Bolt Biter Extr Soc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HSS End Mill, Double, 3/8in. Dia. (13055)
- HOUGEN 2-5/8 in. Carbide Sheet Metal Holcutter (14378)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A217)
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- APEX TOOL GROUP 1/4 Dr Bolt Biter Ext Soc 8Mm (5/16) (84755)
- APEX TOOL GROUP Extension 1/2M-3/8F (EX-503)
- APEX TOOL GROUP Extention 1/4Dr 150Mm Pin Type (EX-255-6)
- APEX TOOL GROUP Extension 3/8" Dr, 6 in L, 1 Pieces, Oiled (EX-376-6)
- APEX TOOL GROUP Extension 3/8" Dr, 3 in L, 1 Pieces, Oiled (EX-376-3)
- APEX TOOL GROUP Extension 3/8" Dr, 4 in L, 1 Pieces, Oiled (EX-376-4)
- PROTO Locking Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759L)
- Apex Tool Group Socket Extensions