Shop All Screwdriver Bits
Apex Tool Group
Socket Bit, 3/8 in. Dr, #3 Slotted
Mfr # HTS-3A-1PK
Zoro # G7444823
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hi-Torque
- Fastening Tool Tip Size #3
- Hex Shank Size 3/8"
- Overall Bit Length 1"
- Standards MIL-B-9946/5
Product Information
- Brand Apex Tool Group
- MFR # HTS-3A-1PK
- Zoro # G7444823
- UPC # 697099636786
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 3/8" |
Overall Bit Length | 1" |
Overall Length | 1 in |
Socket Depth | Standard |
Tip Size | #3 |
Insert Length | 1 1/4 in |
Drive Size | 3/8 in |
Bit Length | 1 in |
Description
Socket Bit, SAE, Drive Size 3/8 in, Overall Length 1 in, Tip Size #3, Square, Replaceable Insert No, Alloy Steel, Natural, Impact Rated Yes, Bit Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Heavy Split Gloves, Leather, M, PK12 (IC5DP/M)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 6mm (80444)
- DRILL AMERICA #2 Regular HSS Combined Drill Bit and Countersink (DEWCCD2)
- BETA T-Handle Wrench, Male, 4mm (009510540)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4" (HTN-B-1-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/4", PK5 (P-1408-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/32", PK5 (185-5X-5PK)
- APEX TOOL GROUP 1/4 Female Square Drive (M-825)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1-5/16", PK5 (440-4X-5PK)
- APEX TOOL GROUP Power Drive Bit (AM-01-A)
- KO-KEN Bit TORXPLUS 25IP 70mm 1/4 Hex Drive (121T.70-25IP)
- Apex Tool Group Screwdrivers and Nutdrivers