Shop All Screwdriver Bits
Apex Tool Group
Socket Bit, 1/4 in. Dr, #2 Phillips, PK5
Mfr # 822PT-5PK
Zoro # G7443947
original price:
$77.39
7% off
new price: $71.55
/pk 5, $14.31/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Hex Shank Size 1/4"
- Overall Bit Length 2 in
- Tip Size #2
Product Information
- Brand Apex Tool Group
- MFR # 822PT-5PK
- Zoro # G7443947
- UPC # 697099638445
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2 in |
Tip Size | #2 |
Overall Length | 2 in |
Drive Size | 1/4 in |
Socket Depth | Standard |
Insert Length | 1 31/64 in |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Features | Service Drive |
Material | Alloy Steel |
Number of Points | 4 |
Finish | Natural |
SAE or Metric | SAE |
Item | Socket Bit |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 1 31/64 in, Replaceable Insert No, Tip Size #2, Overall Length 2 in, Drive Size 1/4 in, Socket Depth Standard, Alloy Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 750 MCM Crimper Kit (2779-22)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33324)
- GRAY TOOLS 1000V Insulated Open End Wrench, 1/2", 1000V Insulated (E016-I)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (16118)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", PK5 (185-1.5MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-27X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-CX)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25-H-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv P (AM-02)
- APEX TOOL GROUP Slotted Screwdriver Bit (323-2X)
- KO-KEN Bit TORXPLUS 25IP 70mm 1/4 Hex Drive (121T.70-25IP)
- Apex Tool Group Screwdriver Bits