Shop All Screwdriver Bits
Apex Tool Group
Sckt 1/4 Fmale Sq Drv 7Mm Fma
Mfr # 7MM11
Zoro # G3621707
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Socket
- Fastening Tool Tip Size 7 mm
- Shank Style Square
- Hex Shank Size 1/4"
- Finish High-Carbon Alloy Steel
Product Information
- Brand Apex Tool Group
- MFR # 7MM11
- Zoro # G3621707
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7 mm |
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Details
Bit Style | Socket |
Fastening Tool Item | Socket Bit |
Shank Style | Square |
Finish | High-Carbon Alloy Steel |
Item | Sckt 1/4 Fmale Sq Drv 7Mm Fma |
SAE or Metric | SAE |
Description
Sckt 1/4 Fmale Sq Drv 7Mm Fma
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 13/32 in. (88426)
- MILWAUKEE TOOL 16" REDSTICK Box Level (MLBX16)
- WILLIAMS Striking Wrench, Hammer, 2 3/8 Inch Opening, 12 3/8 Inch OAL (JHWHW-6076)
- BOJO TOOLS Scraper 7 Tool Kit (ATH-S7-SCRAPER)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-B-3X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No40 (440-TX-40X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-00X-5PK)
- APEX TOOL GROUP Hex Insert Bits 12902 Bit 7/16 (SZ-3-7-8MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 4Mm H (AM-4MM-6)
- VEGA Hex 7Mm Insert Bit x 1 (125H070A)
- Apex Tool Group Screwdriver Bits