Shop All Screwdriver Bits
Apex Tool Group
Power Bits - 502X Septls071502X
Mfr # 502X
Zoro # G3621628
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Screw
- Point Size #2
- Shank Size 10-32
- Finish Proprietary Steel and Heat Treat Process
Product Information
- Brand Apex Tool Group
- MFR # 502X
- Zoro # G3621628
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | #2 |
Shank Size | 10-32 |
Overall Length | 1-1/2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Screw |
Item | Power Bits - 502X Septls071502X |
Finish | Proprietary Steel and Heat Treat Process |
SAE or Metric | SAE |
Description
Power Bits - 502X Septls071502X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-15-H-5PK)
- STANLEY Stanley 57-533 Compo-Cast® Standard Soft-Face Hammer, 42 oz. (57-533)
- PROSKIT Screwdriver, Phillips Head, #0 x 3 (800-002)
- MILWAUKEE TOOL SDS MAX Scaling Chisel 1-1/2" X 12" (48-62-4082)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, 3/8", 1-9/16", SS (SZ-30-A)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No27 (440-TX-27X)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-6MM-4-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-15-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-30-W-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-AI-5PK)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- Apex Tool Group Screwdrivers and Nutdrivers