Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 7/16", Hex Power Drive, PK5
Mfr # AN-10-5PK
Zoro # G7446126
product price: $69.19
/pk 5, $13.84/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5/16 in
- Shank Style Hex Power Drive
- Hex Shank Size 7/16 in
Product Information
- Brand Apex Tool Group
- MFR # AN-10-5PK
- Zoro # G7446126
- UPC # 697099637288
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/16 in |
Hex Shank Size | 7/16 in |
Overall Bit Length | 3 1/2 in |
Shank Size | 7/16" |
Point Size | 5/16" |
Overall Length | 3-1/2" |
Tip Size | 5/16" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Item | Power Bit |
Impact Rated | Yes |
SAE or Metric | SAE |
Finish | Unfinished |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5/16 in, Shank Style Hex Power Drive, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Dial Torque Wrench 35-175 ft-lbs, 5-24 mkg (J6121F)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692B)
- GENERAL TOOLS MFG 26 Leaf Feeler Gauge (230)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 13/32 (C68022)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (446-2X-250PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-00X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (327-4X)
- APEX TOOL GROUP 1/4 Hex Dr Power Bit 1 15/16 Oal (AM-2.5MM)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 6F-8R, 1" (445-2X)
- VEGA Slotted 5-6 Power Bit x 6 (1150F06A)
- Apex Tool Group Screwdrivers and Nutdrivers