Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 7/16", Hex Power Drive, PK5
Mfr # 321-WX-5PK
Zoro # G7505811
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 20F-22R
- Shank Style Hex Power Drive
- Hex Shank Size 7/16 in
Product Information
- Brand Apex Tool Group
- MFR # 321-WX-5PK
- Zoro # G7505811
- UPC # 697099637318
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 20F-22R |
Hex Shank Size | 7/16 in |
Overall Bit Length | 4 1/8 in |
Overall Length | 4-1/8" |
Point Size | 20F-22R |
Shank Size | 7/16" |
Tip Size | 20F-22R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Impact Rated | Yes |
Item | Power Bit |
SAE or Metric | SAE |
Finish | Unfinished |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 20F-22R, Shank Style Hex Power Drive, Hex Shank Size 7/16 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 4 1/8 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Thread Die, 1 1/2 In, 3/8 In, 16 Pitch (10T752)
- BETA Reversible Ratchet Comb Wrench, 3/4" (001420319)
- VESSEL Power Bit 1/4" Hex B, T27Hx75H Tam, PK10 (B35T27H75H)
- KLEIN TOOLS Screwdriver Set, 1000V Slim-Tip Insulated and Magnetizer, 6-Piece (33736INS)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-6X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 7/32", PK5 (185-5X-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2mm, 1", PK5 (185-2MM-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 6F-8R, 1" (445-2X)
- APEX TOOL GROUP Bit Holder, 5/16", 7/16", 3-5/16" (M-480-1PK)
- URREA Power Bit, Torx T8 1/4X1-15/16" (16004)
- Apex Tool Group Screwdriver Bits