Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # AM-06-35-5PK
Zoro # G7444543
product price: $210.99
/pk 5, $42.20/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3/16 in
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # AM-06-35-5PK
- Zoro # G7444543
- UPC # 697099636250
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/16 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Shank Size | 1/4" |
Point Size | 3/16" |
Overall Length | 3-1/2" |
Tip Size | 3/16" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | Yes |
For Use With | Power Tool |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/16 in, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 49-56-0117 2" Hole Dozer„¢ Hole Saw (49-56-0117)
- STEELMAN 4" 6-Point Locknut Socket, 3/4" Drive (60260-14)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- STANDARD IGNITION Multi-Function Socket, S-865 (S-865)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No27 (440-TX-27X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (440-3X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-ACR-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Phillips, PK5 (833PT-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 1" (825-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492R-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T30TX-5PK)
- Apex Tool Group Screwdrivers and Nutdrivers