Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 491-C-PZDX-5PK
Zoro # G7488336
original price:
$45.49
10% off
new price: $40.89
/pk 5, $8.18/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Pozidriv(R)
- Fastening Tool Tip Size #1
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # 491-C-PZDX-5PK
- Zoro # G7488336
- UPC # 697099636199
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Overall Length | 6" |
Shank Size | 1/4" |
Point Size | #1 |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | Yes |
Item | Power Bit |
For Use With | Power Tool |
Finish | Unfinished |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #1, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50805)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.25Mm Overall Length 53Mm (92011)
- MITUTOYO Screw Pitch Gage, 0.25 to 2.5mm (188-153)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 11 in. (M-211)
- APEX TOOL GROUP Torx Bit T27 35 (49-B-TX-27)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-27X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (323-0X-5PK)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 3/8 Sq, 1-5/8", PK5 (EX-370-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 12F-14R, PK5 (445-5X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-ACR-5PK)
- URREA Heavy-duty 1/4” hex power drive Torx® T30X6 bits (16630X)
- Apex Tool Group Screwdriver Bits