Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 49-B-TX-30-W-5PK
Zoro # G7444525
original price:
$92.94
20% off
new price: $73.49
/pk 5, $14.70/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size T30
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
- Overall Bit Length 3 1/2 in
Product Information
- Brand Apex Tool Group
- MFR # 49-B-TX-30-W-5PK
- Zoro # G7444525
- UPC # 697099636205
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Point Size | T30 |
Tip Size | T30 |
Details
Application - Tools | Power |
Bit Style | Torx(R)Align |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
For Use With | Power Tool |
Impact Rated | Yes |
Item | Power Bit |
Finish | Unfinished |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R)Align, Fastening Tool Tip Size T30, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN (2NUCNGA431-BN2000)
- KEO Countersink Set, 5 PC, 1 FL, 82 Deg, Cobalt (50058)
- BESSEY Bar Clamp, Max Jaw Opening 12 in, Throat Depth 5 1/2 in, Steel Handle (GSM30)
- KLEIN TOOLS Replacement Blade for Large Capacity PVC Cutter (50035)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-30IPX-5PK)
- APEX TOOL GROUP 1/4 Female Square Drive (M-825)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-20-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-9/32" (M-825-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-FX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (326-0X-5PK)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223XM-5PK)
- Apex Tool Group Screwdrivers and Nutdrivers