Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 49-B-30IPX-5PK
Zoro # G7446074
product price: $51.29
/pk 5, $10.26/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size T30
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
- Overall Bit Length 3 1/2 in
Product Information
- Brand Apex Tool Group
- MFR # 49-B-30IPX-5PK
- Zoro # G7446074
- UPC # 697099637806
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Point Size | T30 |
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Tip Size | T30 |
Details
Application - Tools | Power |
Bit Style | Torx(R) Plus |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
For Use With | Power Tool |
Item | Power Bit |
Impact Rated | Yes |
Finish | Unfinished |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R) Plus, Fastening Tool Tip Size T30, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POKER Portable Tool Box with Wheels, Polypropylene, Black/Yellow, 17-1/2 in W x 10 in D x 24-1/2 in H (75-2050)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 9/16 in Short, 10 PK (16104)
- GEARWRENCH 48 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84902)
- PROTO 3/8 in Drive Flex Socket 10 mm, 6 pt, Metric (J5273HAM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-30-W-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 5mm, PK5 (185-5MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-5X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (322-OOOLX-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 14mm, 7/8" (SZ-7-14MM)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2mm, 1", PK5 (185-2MM-5PK)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- Apex Tool Group Screwdriver Bits