Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 49-A-15IPX-5PK
Zoro # G7444954
product price: $43.49
/pk 5, $8.70/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size T15
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
- Overall Bit Length 2 3/4 in
Product Information
- Brand Apex Tool Group
- MFR # 49-A-15IPX-5PK
- Zoro # G7444954
- UPC # 697099636540
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 3/4 in |
Overall Length | 2-3/4" |
Point Size | T15 |
Shank Size | 1/4" |
Tip Size | T15 |
Details
Application - Tools | Power |
Bit Style | Torx(R) Plus |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | Yes |
For Use With | Power Tool |
Item | Power Bit |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R) Plus, Fastening Tool Tip Size T15, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 11/32"x3/8"x9/16"x3-1/2" (C42063)
- GENERAL WIRE Down Head Boring Gimlet, Steel, (DHBG)
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-15-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 12mm, 7/8" (SZ-7-12MM)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (265-0-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-AI-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (49-TX-10)
- KO-KEN Bit 5mm Hex 70mm 1/4 Hex Drive (121H.70-5)
- Apex Tool Group Screwdrivers and Nutdrivers