Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 326-0X-5PK
Zoro # G7444963
original price:
$45.12
26% off
new price: $33.29
/pk 5, $6.66/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 3F-4R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # 326-0X-5PK
- Zoro # G7444963
- UPC # 697099127383
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3F-4R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 3/4 in |
Shank Size | 1/4" |
Point Size | 3F-4R |
Overall Length | 2-3/4" |
Tip Size | 3F-4R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | Yes |
For Use With | Power Tool |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 3F-4R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS T-Handle Tap Wrench #7-14 Capacity (94-01714)
- TOUGHBUILT Pouch, ClipTech Pouches, Polyester (TB-CT-106A)
- ULTRA-DEX USA Indexable Drill, UD-0968-2D-075 (UD-0968-2D-075)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513B)
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK5 (212-8-ACR-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No2 Ph (492-ACR2X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-10-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 3/8", Hex, 1/8", 1-3/8" (SZ-10-A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-5/16B-5PK)
- Apex Tool Group Screwdriver Bits