Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 320-4X-5PK
Zoro # G7445575
original price:
$18.85
9% off
new price: $16.99
/pk 5, $3.40/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 8F-10R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # 320-4X-5PK
- Zoro # G7445575
- UPC # 697099264842
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8F-10R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Point Size | 8F-10R |
Shank Size | 1/4" |
Overall Length | 1-15/16" |
Tip Size | 8F-10R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Item | Power Bit |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | Steel |
Description
The Apex 320-4X-5PK Power Bit is the perfect tool for handling a variety of tasks. It has an hex power drive and a hex shank, which allows you to use it with your power drill. The 1 15/16 in. overall bit length means this tool will get into tight spaces. The S2 steel fastening tool item is made from high quality material that provides exceptional durability and strength. This power bit has a slotted tip, which makes it suitable for driving screws into hard surfaces such as metal or concrete. Its hex shank size of 1/4" and point size of 8F-10R make it versatile enough to handle a wide range of tasks. If you need a reliable power bit that can handle tough jobs, the Apex 320-4X-5PK Power Bit is just what you are looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Measuring Stick, 3/4"x 6'., Metric/English (SM66ME)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/8"R (CF136PF)
- BOSCH Bosch BT 150 Tripod (BT150)
- KRAFT TOOL Fresno Trowel, w/o Handle, Round, 5 x 42 in (CC852)
- APEX TOOL GROUP Insert Bit, #2 Fastening Tool Tip Size, 1 in Overall Bit Length, 1/4 in Hex Shank, SAE, 5 Pack (446-2X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (446-1X-5PK)
- APEX TOOL GROUP Power Bit 1/4 In Hex Power Drive (AM-3MM)
- APEX TOOL GROUP Torq Bit Set (265A-4)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #4, 1-1/4", PK5 (480-4X-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- VEGA Slotted Bit Finder 14 (14-16) x 3-3/4 (BF14)
- Apex Tool Group Screwdrivers and Nutdrivers