Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 320-0X-5PK
Zoro # G7445584
product price: $14.59
/pk 5, $2.92/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 3F-4R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # 320-0X-5PK
- Zoro # G7445584
- UPC # 697099264590
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3F-4R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 15/16 in |
Shank Size | 1/4" |
Overall Length | 1-15/16" |
Point Size | 3F-4R |
Tip Size | 3F-4R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
Finish | Unfinished |
For Use With | Power Tool |
Impact Rated | Yes |
SAE or Metric | SAE |
Material | Steel |
Description
With this Apex 320-0X-5PK Power Bit, you can work with hex fasteners without having to carry around a bulky power drill. The screwdriver bit has an hex shank size of 1/4". Its overall length is 1 15/16 in., while the fastening tool material is S2 steel. The 3F and 4R tip sizes make it suitable for use on screws with varying head widths. It has an unfinished finish that makes it resistant to corrosion and rusting. With its versatile design, the Apex Power Bit will allow you to work on various projects with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 7-3/4 Inch x 5 Inch Pointed Clay Spade 1-1/8 Inch Hex Shank 18 Inch Long (SC92170)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J44)
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End (NYHL-3)
- BON TOOL Bon 83-158 Darby, Blue Steelsquare End, 30" (83-158)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No40 (480-TX-40X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-B-PZDX-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-3/8-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-ACR2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-27X-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- VEGA INDUSTRIES Impactech Mag Bit Holder W/ C-Ring x 3 (P175MH1CD2)
- Apex Tool Group Screwdriver Bits