Shop All Screwdriver Bits
Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 170-2-5PK
Zoro # G3315575
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # 170-2-5PK
- Zoro # G3315575
- UPC # 697099632344
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 1-1/4" |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
For Use With | Power Tool |
Finish | Unfinished |
Item | Insert Bit |
Impact Rated | Yes |
Material | S2 Steel |
Description
If you need to work with screws, the Apex 170-2-5PK Power Bit is the tool for you. This power bit has a hex shank and can be used with any electric drill or screwdriver. The Apex Power Bit features an S2 steel fastening tool material that ensures durability and strength. It also has a 1/4" hex shank size, making it compatible with most electric drills and screwdrivers. The #2 point size of this insert bit allows you to quickly drive screws into any surface without worrying about slipping or stripping. The Apex 170-2-5PK Power Bit is perfect for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Inside Micrometer, Tubular, 4 to 36"/.001", Extension Rod (139-179)
- PROTO C-Clamp, Regular Duty, 3" Max. Opening (J403A)
- MAYHEW Telescoping Inspection Mirror (17765)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Impact Socket (SID23136)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, PK250 (954-2X-250PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-BX-5PK)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 10Mm Fm (M-10MM43)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 3mm, PK5 (SZ-7-3MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, T20, PK5 (40-TX-20-5PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (170-10)
- IRWIN IMPACT PWR BIT T20 X 6""L (1837526)
- Apex Tool Group Screwdriver Bits