Shop All Nut Setters and Bit Holders
Apex Tool Group
Nut Setter 1/4 Male Hex Drv 3
Mfr # 6B-0812
Zoro # G0664566
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 3/8"
- Shank Size 1/4"
- Overall Length 3-1/4"
- Material Proprietary Steel
- Bit Style Nut Setter
Product Information
- Brand Apex Tool Group
- MFR # 6B-0812
- Zoro # G0664566
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Shank Size | 1/4" |
Overall Length | 3-1/4" |
Point Size | 9/16" |
Details
Material | Proprietary Steel |
Bit Style | Nut Setter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Item | Nut Setter 1/4 Male Hex Drv 3 |
SAE or Metric | SAE |
Description
Nut Setter 1/4 Male Hex Drv 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (J07528M)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 1/16 (C23830)
- SURTEK Combination Flat Wrench 7Mm (100357)
- SURTEK Round Bastard File 6" (120351)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 2-3/4" (M-855)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0808-2)
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 4" L, Steel, Unfinished (M6N-0810-4)
- APEX TOOL GROUP Apex Nutsetter 1/4 Mhd 5/16 Female Hex 5 (M6N-0810-5)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 6" L, Steel, Unfinished (M6N-0808-6)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 6" (M-490-6)
- EAZYPOWER Ratchet, 1/4 Drives, 4-1/2" L (86297/B)
- Apex Tool Group Nut Setters and Bit Holders