Shop All Nut Setters and Bit Holders
Apex Tool Group
Metric Nutsetter 1/4In Hex Power Shank
Mfr # 6N-08-10M-4
Zoro # G3252658
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 10mm
- Shank Size 1/4"
- Material Proprietary Steel
- Bit Style Nut Setter
- Measurement Type Metric
Product Information
- Brand Apex Tool Group
- MFR # 6N-08-10M-4
- Zoro # G3252658
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 10mm |
Shank Size | 1/4" |
Overall Length | 102mm |
Point Size | 14.3mm |
Details
Material | Proprietary Steel |
Bit Style | Nut Setter |
Measurement Type | Metric |
Drive Type | Hex |
Number of Pieces | 1 |
Item | Metric Nutsetter 1/4In Hex Power Shank |
SAE or Metric | Metric |
Description
Metric Nutsetter 1/4In Hex Power Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Replacement Blade For 45 Degree For Sp-7252F (Set Of 10) (252-C1.5)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/4"x1/4" x1/4" (718SDL)
- DRILL AMERICA m10x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP10X1.25)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 6" L, Steel, Unfinished (M6N-0808-6)
- APEX TOOL GROUP Mag Bit-Holder 1/4 Inch Hex Drive (M-490-10)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 1" (UG-825)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 5 (M6N-0810-3)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3", PK100 (M-490-100PK)
- APEX TOOL GROUP 3 1/4X1/4 Hex Dr Nut Setter 6Pt (M6N-0808-3)
- YG-1 TOOL CO Flanged Spade Drill Holder (P28001)
- Apex Tool Group Nut Setters and Bit Holders