Shop All Socket Extensions
Apex Tool Group
Extention 1/4Dr 150Mm Pin Type
Mfr # EX-255-6
Zoro # G0900630
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Male Square
- Output Drive Size 1/4"
Product Information
- Brand Apex Tool Group
- MFR # EX-255-6
- Zoro # G0900630
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" |
Details
Description
Extention 1/4Dr 150Mm Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Internal/external Snap Ring Plier, 6" Long, Up To 1" Shaft Diameter (83406)
- WIDIA Spiral Point Tap, Plug 3 Flutes (16805)
- PROTO 1 in Drive Impact Socket 2 3/8 in Size 6 pt Standard Depth, Black Oxide (J10038)
- APEX TOOL GROUP 1/4 Dr Bolt Biter Ext Soc 8Mm (5/16) (84755)
- APEX TOOL GROUP Apex Extention 12 Inch (M-490-12)
- APEX TOOL GROUP Extension 3/8" Dr, 3 in L, 1 Pieces, Oiled (EX-376-3)
- APEX TOOL GROUP 1/2 Dr Extendable Breaker Bar 18-24 (87852)
- APEX TOOL GROUP Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled (EX-508-B-4)
- APEX TOOL GROUP Extension 3/8" Dr, 6 in L, 1 Pieces, Oiled (EX-376-6)
- ASTRO PNEUMATIC SKT SET EXTENSION 10 PC TORQUE LIMITING (AO78810)
- Apex Tool Group Sockets & Ratchets