Shop All Socket Extensions
Apex Tool Group
Extension 1/2M-3/8F
Mfr # EX-503
Zoro # G0587721
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4, 4
- Output Drive Size 3/8" F x 1/2" M
Product Information
- Brand Apex Tool Group
- MFR # EX-503
- Zoro # G0587721
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" F x 1/2" M |
Details
SAE or Metric | SAE |
Item | Adapter |
Output Drive Type | Square |
Number of Points | 4, 4 |
Description
Extension 1/2M-3/8F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (18)
- DIABLO Diablo 2-1/4in Demo Demon Carbide Teeth (DHS2250CTR)
- MILWAUKEE TOOL 1/2" Keyless Chuck (42-66-0755)
- PFERD 8" Wood Rasp, Half Round - Bastard Cut (15008)
- APEX TOOL GROUP Extention 1/4Dr 150Mm Pin Type (EX-255-6)
- APEX TOOL GROUP Socket Set 1/4", 3/8" Dr, 8 Pieces (84782)
- APEX TOOL GROUP Extension 3/8" Dr, 6 in L, 1 Pieces, Oiled (EX-376-6)
- APEX TOOL GROUP Socket Set 1/4", 3/8" Dr, 28 Pieces (84784)
- APEX TOOL GROUP Extension 1/2" Dr, 4 in L, 1 Pieces, Oiled (EX-508-B-4)
- APEX TOOL GROUP 1/2 Dr Extendable Breaker Bar 18-24 (87852)
- CAPRI TOOLS 1/2 in. Drive 65 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR65)
- Apex Tool Group Socket Extensions