Shop All Pipe Wrenches
Apex Tool Group
Crescent® 10" Aluminum Slim Jaw Pipe Wrench
Mfr # CAPW10S
Zoro # G105988798
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Apex Tool Group
- MFR # CAPW10S
- Zoro # G105988798
- UPC # 37103336521
- Country of Origin China
- Category Pipe Wrenches
Description
The crescent aluminum pipe wrenches are perfect for numerous plumbing and mro applications. These wrenches utilize our patent-pending slim jaw design, cutting the width of the jaws in half, producing 2x access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. The crescent aluminum pipe wrenches have been strategically designed to cut weight, hitting the scales at over 40% lighter than their cast iron brethren. features: slim jaw delivers best-in-class 2x access when working in tight spaces adjustment ring thread pitch angled for 2x faster opening and closing of wrench jaw excellent for turning pipes in limited access areas 40% less weight helps reduce user fatigue handle shape optimized for maximum power and user comfort exceeds federal torque load specification by over 140% for maximum strength and durability
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
- DISSTON Grit Jigsaw Bld Med2-7/8 (E0406141)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Pliers, Smooth (48-22-6552)
- PROTO SNIP AVIATION LEFT (PO303L)
- TOOLPRO K7 Stilt Kit Sleeve Bearings (TP02457)
- APEX TOOL GROUP Crescent® 16" Self Adjusting Steel Pipe Wrench (CPW16S)
- APEX TOOL GROUP Crescent® 14" Aluminum K9 Jaw Pipe Wrench (CAPW14)
- APEX TOOL GROUP Crescent® 12" Self Adjusting Steel Pipe Wrench (CPW12S)
- APEX TOOL GROUP Crescent® 24" Aluminum Pipe Wrench (CAPW24)
- WHEELER-REX 18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" (4718)
- RIDGID RIDGID® 31120 #14 14" 2" Capacity Aluminum Offset Pipe Wrench (31120)
- RIDGID 6" L 3/4" Cap. End Wrench (E-6)
- Apex Tool Group Pipe Wrenches