Shop All Screwdriver Bits
Apex Tool Group
Bit
Mfr # HTS-5
Zoro # G0761260
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hi-Torque
- Shank Style Square
- SAE or Metric SAE
- Point Size #5
- Overall Length 1-1/4"
Product Information
- Brand Apex Tool Group
- MFR # HTS-5
- Zoro # G0761260
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | #5 |
Overall Length | 1-1/4" |
Shank Size | 3/8" |
Details
Bit Style | Hi-Torque |
Fastening Tool Item | Socket Bit |
Shank Style | Square |
Item | Bit |
SAE or Metric | SAE |
Description
Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pilot Drill Bit, High Speed Steel (29VX08)
- PROTO WR COMB 21MM 12PT (PO1221M-T500)
- WESTCOTT Ruler, Stainless Steel, 6" (10414)
- KRAFT TOOL Threaded Handle, 1-3/4 x 72 in, Aluminum (CC236)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK250 (492X-250PK)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No.2.H (HTN-B-2)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-2-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-A-2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (T-320X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 3/8", PK5 (P-1412-5PK)
- WERA Power Bit, SAE, 1/4", Hex, T10, 3-1/2", SS (05071089001)
- Apex Tool Group Screwdriver Bits