Shop All Screwdriver Bits
Apex Tool Group
Bit Holder, 5/16", 1/2", 1-3/4"
Mfr # 855-1PK
Zoro # G7464012
original price:
$12.25
10% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5/16 in
- Shank Style Square
- Hex Shank Size 1/2 in
Product Information
- Brand Apex Tool Group
- MFR # 855-1PK
- Zoro # G7464012
- UPC # 697099304753
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/16 in |
Hex Shank Size | 1/2 in |
Overall Bit Length | 1 3/4 in |
Drive Size | 5/16 in |
Overall Length | 1-3/4" |
Shank Size | 1/2" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Bit Holder |
Shank Style | Square |
Fastening Tool Material | Steel |
Item | Bit Holder |
Bit Holder Drive Type | Hex |
Number of Pieces | 1 |
Magnetic/Nonmagnetic | Nonmagnetic |
Bit Retainer Type | Retaining Ring |
Impact Rated | No |
Application | Driving Screws |
Description
Bit Holder, Application - Tools Power, Drive Size 5/16 in, Bit Holder Drive Type Hex, Hex Shank Size 1/2 in, Shank Style Square, Overall Bit Length 1 3/4 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle Nose Plier, 5-7/8 in., Smooth (1UG23)
- EXCEL BLADES #18 Large Chisel Blades, 100PK (22618IND)
- ITOOL Dawg Ground Rod, 5 in L, Steel (GRD01)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (440-22X)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No.2.H (HTN-B-2)
- APEX TOOL GROUP Apex Bit Power (5 Lbs Ea) (AN-05)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-BI-5PK)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No40 (480-TX-40X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 2F-3R, 1", PK5 (445-00X-5PK)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059534001)
- Apex Tool Group Screwdriver Bits