Shop All Screwdriver Bits
Apex Tool Group
Bit Holder, 1/4", 1/4", 2-9/32"
Mfr # M-825-1PK
Zoro # G7579442
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/4 in
- Shank Style Square
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # M-825-1PK
- Zoro # G7579442
- UPC # 697099636304
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 9/32 in |
Overall Length | 2-9/32" |
Drive Size | 1/4 in |
Shank Size | 1/4" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Bit Holder |
Shank Style | Square |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Item | Bit Holder |
Number of Pieces | 1 |
Bit Retainer Type | Retaining Ring |
Impact Rated | No |
Bit Holder Drive Type | Hex |
Application | Driving Screws |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Square, Overall Bit Length 2 9/32 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 324Mm Tap Dispenser (HUT13575)
- MAYHEW Telescoping Inspection Mirror (17150)
- TEKTON Slotted x 4" Screwdriver 1/4" 4 in. Round (26623)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MBASD)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-A-2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK100 (492-CX-100PK)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 5/8", 7/8" (SZ-19-A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-00X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-08-5PK)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv No (832PT)
- DIABLO Torx #30 X 1 in. L Driver Bit Black Oxide 5 pk (DT301P5)
- Apex Tool Group Screwdriver Bits