Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power No4 To
Mfr # 170-4
Zoro # G4561980
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torq-Set
- Fastening Tool Tip Size #4
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- Shank Size 1/4"
Product Information
- Brand Apex Tool Group
- MFR # 170-4
- Zoro # G4561980
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4 |
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Point Size | #4 |
Overall Length | 1-1/14" |
Details
Bit Style | Torq-Set |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Item | Bit 1/4 Hex Drv Power No4 To |
For Use With | Torque-Sensitive Applications |
SAE or Metric | SAE |
Description
Bit 1/4 Hex Drv Power No4 To
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 4 3/4 in L (54TM72)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-L (C97340)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54170)
- HANSON Standard Safety Utility Knife (2088600)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 1-3/4" (855-1PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-FX-5PK)
- APEX TOOL GROUP Torsion Bit, Metric, 5/8", Hex, 19mm, 1-9/16" (SZ-10-19MM)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM15)
- APEX TOOL GROUP Torsion Bit, SAE, 1/2", SQUARE DRIVE, PK5 (SZ-43-5PK)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv No (832PT)
- CENTURY DRILL & TOOL Screw bit 7/64 hex Key inst CD (68457)
- Apex Tool Group Screwdriver Bits