Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power No2 Ph
Mfr # 492-B-ACR2X
Zoro # G4562017
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- For Use With Driving Screws and Fasteners with Hand Tools, Corded Power Tools, Cordless Power Tools, Pneumatic Tools
Product Information
- Brand Apex Tool Group
- MFR # 492-B-ACR2X
- Zoro # G4562017
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Length | 3/12" |
Shank Size | 1/4" |
Point Size | #2 |
Details
Description
Bit 1/4 Hex Drv Power No2 Ph, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 86.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP5)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH12)
- TEKTON Long Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (66506)
- DYNAMIC Tools 3/8"Dr Metric 10mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008760)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (440-TX-30X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4" (HTN-B-3-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (440-2-PZDX)
- APEX TOOL GROUP SCREWDRIVER TIP .063" X 0.750" ST SERIES (WELST1)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-1/8" (490-1PK)
- APEX TOOL GROUP 3 Slotted Driver Bit (323-000X)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- Apex Tool Group Screwdriver Bits