Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power No 4Mm H
Mfr # AM-4MM-6
Zoro # G3621777
original price:
$10.66
15% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Socket Head
- Shank Style Hex Power Drive
- Hex Shank Size 5/32 in
- Overall Bit Length 6 in
Product Information
- Brand Apex Tool Group
- MFR # AM-4MM-6
- Zoro # G3621777
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 5/32 in |
Overall Bit Length | 6 in |
Shank Size | 1/4" |
Point Size | 4mm |
Overall Length | 6" |
Details
Application - Tools | Power |
Bit Style | Socket Head |
Fastening Tool Item | Socket Bit |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
SAE or Metric | Metric |
For Use With | Quick-Release (QR Series) Chucks |
Finish | Proprietary Steel and Heat Treat Process |
Item | Hex Socket Head Bit |
Impact Rated | Yes |
Description
This Apex 1/4" Hex Socket Head Bit is the tool you need to fasten or remove screws with speed and ease. The hex power drive makes it easy to use this bit in impact drivers. It has a proprietary steel and heat treat process that ensures long life. Its hex shank size of 5/32" allows you to fit it into any screwdriver or drill with a 1/4" hex shaft. This bit measures 6 in. in length, making it ideal for reaching deep screws without having to reposition your tool. If you are looking for a high quality bit that will last, then look no further than the APEX AM-4MM Bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wrench w/High Torque Handle, 1/8" (000960671)
- PROTO 3/8" Drive Impact Socket Set Metric 11 Pieces 7 to 17 mm , Black Oxide (J72202)
- MORSE Chucking Reamer, Series 1655, 0376 Dia, 7 Overall Length, Straight Shank, 03105 Shank Dia, 6 F (22213)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 20mm (KTI-45620)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-BR-5PK)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-5PK)
- APEX TOOL GROUP 6In Long Hex Power Bit (AM-05-6)
- APEX TOOL GROUP Bit 7/16 Hex Drv Power No5/16 (170-5/16)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (170-8-ACR-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-15-5PK)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J60010)
- Apex Tool Group Screwdrivers and Nutdrivers