Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power No 3 Ph
Mfr # 493-AX
Zoro # G3621427
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- Shank Size 1/4"
Product Information
- Brand Apex Tool Group
- MFR # 493-AX
- Zoro # G3621427
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 2-3/4" |
Point Size | #3 |
Details
Bit Style | Phillips |
Shank Style | Hex Power Drive |
SAE or Metric | SAE |
For Use With | Quick-Release (QR Series) Chucks |
Item | Bit 1/4 Hex Drv Power No 3 Ph |
Finish | Proprietary Steel and Heat Treat Process |
Description
Bit 1/4 Hex Drv Power No 3 Ph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3-48, HSS TAPER TAPS - 2000 (20A003CT)
- MAYHEW Punch and Chisel Set, Steel, Black Oxide Finish, 19 Piece (61019)
- GREENLEE Cable Puller, 8000 lb, 120V, w/Chain Mount (6901)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 5 Pc (10Z761)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1-5/16", PK5 (440-4X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-2-ACR2X-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (P-328X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-25-5PK)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3-3/32" (M-497-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T7, 1", PK5 (440-TX-07X-5PK)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (50 Pack) (DWA2PH2IRB)
- Apex Tool Group Screwdrivers and Nutdrivers