Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power No 2 Ph
Mfr # 492-CCX
Zoro # G3621725
original price:
$8.85
5% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size PH2
- Shank Style Round
- Hex Shank Size 1/4 in
Product Information
- Brand Apex Tool Group
- MFR # 492-CCX
- Zoro # G3621725
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 6 in |
Overall Length | 6" |
Point Size | #2 |
Shank Size | 1/4" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Round |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
SAE or Metric | SAE |
For Use With | Quick-Release (QR Series) Chucks |
Item | Power Bit |
Finish | Proprietary Steel and Heat Treat Process |
Impact Rated | Yes |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size PH2, Shank Style Round, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Steel, Overall Bit Length 6 in, SAE, Impact Rated Yes, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Spatula, Sterile, Polystyrene, PK100 (H36930-0000)
- XCELITE Nut Driver, 3/8" Shank (9912N)
- GEARWRENCH 5-5/8" Phillips® Screw Starter (2283)
- VERMONT GAGE Pin Gage, Minus, 0.374 In, Black (911237400)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 3/8", 3", PK5 (SZ-16-A-3-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (L-328X-5PK)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T45 Torx(R), PK5 (834-TX-45-5-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T70, 1-9/16" (SZ-TX-70-A-1PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK250 (212-8-250PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 9/64", 1", PK5 (185-10X-5PK)
- KO-KEN Bit TORX T40 35mm 7/16 Hex Drive (183T.35-T40)
- Apex Tool Group Screwdrivers and Nutdrivers