Shop All Screwdriver Bits
Apex Tool Group
Bit 1/4 Hex Drv Power 036
Mfr # 320-LX
Zoro # G3621637
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex Power Drive
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Point Size 0.036"
Product Information
- Brand Apex Tool Group
- MFR # 320-LX
- Zoro # G3621637
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 0.036" |
Shank Size | 1/4" |
Overall Length | 3-3/4" |
Details
Bit Style | Slotted |
Shank Style | Hex Power Drive |
SAE or Metric | SAE |
Finish | Proprietary Steel and Heat Treat Process |
Item | Bit 1/4 Hex Drv Power 036 |
For Use With | Finder Sleeve Allows Use of High RPM Drivers on Slotted Screw Applications |
Description
Bit 1/4 Hex Drv Power 036
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL 8X3"" DRYWALL TAPE (3508SD)
- TEKTON 3/8 Inch Drive x 7/8 Inch 6-Point Socket (SHD12022)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-7/8" 48MM 1887 (C25081)
- GREY PNEUMATIC 1-1/2"F X 1"M RED ADAPTER (6008A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-C-PZDX-5PK)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 12mm Hex, PK5 (SZ-5-7-12MM-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK250 (492X-250PK)
- APEX TOOL GROUP Power Bit, SAE, 5/16", Hex Power Drive, PK5 (170-1/4A-5PK)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-27X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/32", PK5 (185-3X-5PK)
- STAHLWILLE TOOLS Bit screwdriver TORX T 40 hex C 6, 3 L.25 mm (08130040)
- Apex Tool Group Screwdrivers and Nutdrivers