Shop All Chains
Apex Tool Group
Apex Tool Group 0726827 125 ft. Straight Link Coil Chain Zinc Plated; Silver
Mfr # 726827
Zoro # G103686665
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Apex Tool Group
- MFR # 726827
- Zoro # G103686665
- UPC # 20418184482
- Country of Origin China
- Category Chains
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Typical Uses Include Tailgates, Barrier Guards, Swing Sets, Hanging Light Fixtures and Animal Chains
- Low Carbon Steel
- Proof Tested
- Color: Silver
- Diameter: 5/32 in.
- Material: Carbon Steel
- Construction: Straight link
- Type: Coil Chain
- Chain Length: 125 ft.
- Trade Size: No. 2
- Packaging Type: Reel
- Finish: Zinc Plated
- Dimension: 11.75" H x 9.25" W x 9.25" L
- Weight: 20.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Pro-Jax - Plywood Hinged Deck - 6' L (0127-141-06)
- DUTTON-LAINSON Pulley Block (24028)
- LUXOR EC11 Industrial Cart Tub Top B (EC11-NDUST-B)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- APEX TOOL GROUP Apex Tool 231474 Porch Swing Chain Assembly with Hooks (231474)
- APEX TOOL GROUP MACHINE CHAIN STRAT LINK 100 FT ZINC P (0310424)
- APEX TOOL GROUP No. 12 x 15 ft. Zinc Plated Single Steel Jack Chain (AP571277)
- APEX TOOL GROUP CHAIN 2/0 40FT ZINC STRAIGHT LINK (0722827)
- PEERLESS CHAIN 5/16X16' G70 TIEDOWN ASY 1/CTN, H3240-5120 (H3240-5120)
- PEERLESS Chain, 20 ft., 12,000 lb., Black Oxide (H3240-6220)
- CROSBY S-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Self-Colored (1013940)
- Apex Tool Group Chains, Ropes & Cables