Shop All Screwdriver Bits
Apex Tool Group
Apex T45 Insert Torx Bit, 1/4 Hex Drive
Mfr # 440-TX-45X
Zoro # G3621585
original price:
$5.82
5% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Hex Shank Size 1/4"
- Point Size 0.306"
- Finish Proprietary Steel and Heat Treat Process
Product Information
- Brand Apex Tool Group
- MFR # 440-TX-45X
- Zoro # G3621585
- UPC # 697099275169
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 0.306" |
Overall Length | 1-1/4" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Apex T45 Insert Torx Bit, 1/4 Hex Drive |
Finish | Proprietary Steel and Heat Treat Process |
For Use With | Reduced Diameter Nose for Limited Clearance Applications |
SAE or Metric | SAE |
Description
This Apex T45 Insert Torx Bit, 1/4 Hex Drive is the perfect tool for fastening applications. The proprietary steel and heat treat process provides durability and strength. The hex shank measures 1/4" in size, allowing you to use it with a socket or wrench. With a 0.306" point size, this insert bit is ideal for fastening applications like electrical components and automotive parts. Its overall length of 1-1/4" means that you can access hard to reach areas without having to reposition the screwdriver bit frequently. When working on any type of project, equip yourself with the Apex T45 Insert Torx Bit, 1/4 Hex Drive for enhanced performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25 x 1.5 HSS Plug Tap and 23.50mm HSS 1/2in Shank Drill Bit Kit (POUMS25X1.5)
- SITEPRO 632 2X Hand Level, 6” W/ Extending Eyepiece to 7-1/2” (13-632)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-1/4 In (2CYT7)
- KIPP Cam Lever Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X50)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-3X-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T70, 1-9/16" (SZ-TX-70-A-1PK)
- APEX TOOL GROUP Torx Insert Bix Tamper, T20 2 In (440-TX-20-2)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-C-PZDX-5PK)
- APEX TOOL GROUP Apex Bit Power (5 Lbs Ea) (AN-05)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK500 (446-2X-500PK)
- VEGA Slotted 12-14 Power Bit x 2 (150F14A)
- Apex Tool Group Screwdriver Bits