Shop All Impact Sockets
Apex Tool Group
3/8 in Drive Socket Standard Socket, Oiled
Mfr # 3412-1PK
Zoro # G4015551
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/4 in
- Material Steel
Product Information
- Brand Apex Tool Group
- MFR # 3412-1PK
- Zoro # G4015551
- UPC # 00697099639251
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/4 in |
Size | 3/8 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Steel |
Item | Socket |
Features | Thin Wall |
Drive Type | Square |
Output Type | 6 pt |
Impact Rated | Yes |
Standards | Exceeds ANSI and DIN Requirements |
Category Type | Impact Socket |
Finish | Oiled |
Socket Type | Thin Wall Standard Length |
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Steel, Oiled, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- KODIAK CUTTING TOOLS M6X1.0 Die Hex Rethreading Carbon Steel Metric (5471411)
- STANLEY 2-Point Utility Blades (5-Pack) (11-921)
- DRILL AMERICA 7/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 3-3/4" (DWDSP7/32)
- APEX TOOL GROUP 1/2 Dr 6 Pt 19Mm Std Imp Soc (84531N)
- APEX TOOL GROUP SKT 1/4" DR UNIVERSAL JOINT IMP (GWR80101)
- APEX TOOL GROUP 3/8 Drive Impact Hex Socket 5Mm (84390)
- APEX TOOL GROUP 1/2 in Drive Socket Extra Deep Socket, Oiled (5530-1PK)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5416-1PK)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5424-1PK)
- TEKTON 3/8 Inch Drive x 21 mm Deep 12-Point Impact Socket (SID13321)
- Apex Tool Group Sockets & Ratchets